Hard Hat, Super Eight E2, Thermoplastic, 8 Point Swing Ratchet, Type 1, Class G, White

  • Mfr # E2QSW01A000

  • Zoro # G4448245


product price: $39.49
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2QSW01A000
Zoro #
G4448245
UPC #
662463211012
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
White
Head Protection Venting
No
Standards
ANSI-Z89.1
Graphics
None
ANSI Electrical Class
C, G
ANSI Classification
Type 1, Class G
Hard Hat ANSI Type
1
Includes
1 Hard Hat
Hard Hat ANSI Class
C, G
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Accessory Slots
Yes
Application
Welding Protection
Accessory Mounting Options
Welding Helmet Attachment Lugs
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products