Hard Hat, Roughneck P2A, Fiberglass, 8 Point Swing Ratchet, Type 1, Class G, Yellow

  • Mfr # P2AQSW02A000

  • Zoro # G4448482


product price:  $53.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Fits Hat Size
6-5/8 to 7-3/4
Series
Roughneck P2A
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2AQSW02A000
Zoro #
G4448482
UPC #
883940088327
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-5/8 to 7-3/4

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Series
Roughneck P2A
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Graphics
None
Head Protection Graphics
No Graphics
CSA Type
1
Includes
1 Hard Hat
ANSI Classification
Type 1, Class G
Accessory Slots
Yes
ANSI Impact Type
1
ANSI Electrical Class
C, G
Hard Hat ANSI Type
1
CSA Class
C, G
Hard Hat ANSI Class
C, G
Application
Construction Sites
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Fiberglass, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.