Zoro Homepage

Fire Rated Security Safe, with Combination, Dual Key 103.6 lb, 0.58 cu ft, Steel

  • Mfr # 2103

  • Zoro # G7304720


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Outside Height
14 51/64 in
Outside Width
19 in
Outside Depth
14 1/2 in
Material
Steel
Lock Style
Combination, Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103
Zoro #
G7304720
UPC #
814113012030
Country of Origin
Viet Nam

Dimensions

Outside Height
14 51/64 in
Outside Width
19 in
Outside Depth
14 1/2 in
Door Plate Thickness
4 in
Inside Depth
8 1/2 in
Inside Height
13 51/64 in
Inside Width
8 45/64 in
Door Opening Width
19 in
Door Opening Height
14 51/64 in
Wall Thickness
3 1/2 in

Details

Material
Steel
Lock Style
Combination, Dual Key
Number of Bolts
0
Max. User Codes
1
Fire Rating
1 hr.
Capacity
0.58 cu ft
Includes
(2) Keys
Net Weight
103.6 lb
Color
Black
Number of Shelves
1
Holds
Documents, Records and Valuables
Item
Fire Rated Security Safe
Water Endurance
Not Specified
Finish
Powder Coated
Number of Drawers
0
Product Type
Safe
Number of Locking Bolts
2 (Dead), 2 (Live)
Fire Protection
Fire Rated
Maximum User Codes
1
Locking Style
Key
Weight
103.6 lb
Resistance Properties
Water Resistant

Description

Safe, Black, Net Weight 103.6 lb, Capacity 0.58 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Combination, Dual Key, Number of Bolts 0, Outside Height 14 3/4 in, Outside Width 19 in, Outside Depth 14 3/8 in, Inside Height 8 1/2 in, Inside Width 14 1/4 in, Inside Depth 8 1/4 in, Door Opening Height 14 7/8 in, Door Opening Width 19 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.