Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated Security Safe, with Combination, Dual Key 99.2 lb, 0.55 cu ft, Steel

  • Mfr # 2102

  • Zoro # G7304818


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Outside Height
14 13/64 in
Outside Width
18 45/64 in
Outside Depth
14 3/8 in
Material
Steel
Lock Style
Combination, Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102
Zoro #
G7304818
UPC #
814113012023
Country of Origin
Viet Nam

Dimensions

Outside Height
14 13/64 in
Outside Width
18 45/64 in
Outside Depth
14 3/8 in
Door Plate Thickness
4 in
Inside Width
13 29/32 in
Door Opening Width
18 3/4 in
Inside Height
8 1/2 in
Door Opening Height
14 13/64 in
Inside Depth
8 1/2 in
Wall Thickness
3 1/2 in

Details

Material
Steel
Lock Style
Combination, Dual Key
Number of Bolts
0
Max. User Codes
1
Fire Rating
1 hr.
Capacity
0.55 cu ft
Includes
(2) Keys
Color
Black
Net Weight
99.2 lb
Number of Shelves
1
Holds
Documents, Records and Valuables
Finish
Powder Coated
Item
Fire Rated Security Safe
Number of Drawers
0
Water Endurance
Not Specified
Product Type
Safe
Fire Protection
Fire Rated
Resistance Properties
Water Resistant
Number of Locking Bolts
2 (Dead), 2 (Live)
Maximum User Codes
1
Weight
99.2 lb
Locking Style
Key

Description

Safe, Black, Net Weight 99.2 lb, Capacity 0.55 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Combination, Dual Key, Number of Bolts 0, Outside Height 14 1/4 in, Outside Width 18 3/4 in, Outside Depth 14 3/8 in, Inside Height 8 1/2 in, Inside Width 14 1/8 in, Inside Depth 7 7/8 in, Door Opening Height 14 1/4 in, Door Opening Width 18 3/4 in, Door Plate Thickness 4 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.