Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated & Water Resistant Security Safe, 0.7 cu ft, 30 min Fire Rating

  • Mfr # 2901

  • Zoro # G7142976


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Outside Height
15 1/2 in
Outside Width
11 3/4 in
Outside Depth
16 3/4 in
Fire Rating
30 min
Includes
Adjustable Shelves, Emergency Access Keys, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2901
Zoro #
G7142976
UPC #
814113011255
Country of Origin
China

Dimensions

Outside Height
15 1/2 in
Outside Width
11 3/4 in
Outside Depth
16 3/4 in
Inside Width
8 1/2 in
Inside Depth
11 5/8 in
Inside Height
12 1/4 in
Battery Size
AA

Details

Fire Rating
30 min
Includes
Adjustable Shelves, Emergency Access Keys, Mounting Hardware
Capacity
0.7 cu ft
Item
Fire Rated & Water Resistant Security Safe
Water Endurance
Water Resistant
Number of Shelves
1
Fire Rated
Yes
Product Type
Safe
Weight
44.1 lb
Batteries Included
No Batteries Included
Number of Batteries Required
4
Resistance Properties
Flame/Fire Resistant, Water Resistant
Fire Protection
Fire Rated
Locking Style
Digital Combination

Description

Safe, Capacity 0.7 cu ft, Number of Shelves 1, Outside Height 15 1/2 in, Outside Width 11 3/4 in, Outside Depth 16 3/4 in, Inside Height 12 1/4 in, Inside Width 8 1/2 in, Inside Depth 11 5/8 in, Includes Adjustable Shelves, Emergency Access Keys, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.