Fk06-102-Dus-Lf Fk06 Prv Filter

  • Mfr # FK06-102-D

  • Zoro # G2871358


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
11-9/16 in. high x 6-17/32 in. wide
Max. Temp.
1°C to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK06-102-D
Zoro #
G2871358
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
11-9/16 in. high x 6-17/32 in. wide

Details

Item
Prv Filter
Max. Temp.
1°C to 60°C

Description

Fk06-102-Dus-Lf Fk06 Prv Filter Combination 1 Sweat Lf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.