Shop HONEYWELL

Flextril Chemical Resistant Gloves, Nitrile, 12 3/4 in L, 1.7 mm, Green, XL, 1 PR

  • Mfr # 33-3765E/10XL

  • Zoro # G102695491


product price: 
$
13.45
/pr

Key Features

Size
XL
Color
Green
Glove Materials
Nitrile
Glove Length
12 3/4 in
Glove Thickness
1.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33-3765E/10XL
Zoro #
G102695491
UPC #
883940409368
Country of Origin
China
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Slip-On
Glove Texture
Rough
Series
Flextril
Standards
ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact
Glove Liner Material
Nylon
Supported / Unsupported
Supported
Glove Texture Location
Fingers and Back of Hand
Glove Coating Finish
Grip
ANSI/ISEA Puncture Level
Not Rated
Insulated
Not Insulated
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
5
Glove Coating Coverage
Palm and Fingertips
Glove Coating Material
Nitrile
Accelerator Free
Accelerator-Free
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Color
Green
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
EN ISO 374 Chemical Rating
Type A - JKLOPT
Impact Glove Type
CE Rated
Cut-Resistance Coverage
Fingertips, Palm
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Included
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
10,000
Sterile/Non-Sterile
Non-Sterile
ANSI/ISEA Needlestick Level
Not tested
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Heat Level
X1XXXX
Brand and Series
Honeywell Flextril(TM)
Glove Construction
Rubber
EN 388 Impact Rated
EN 388 Impact Rated

Description

Chemical-Resistant Gloves, Fingers and Back of Hand, 1.7 mm, 12 3/4 in, Glove Size XL, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair

Ratings & reviews