Flextril Chemical Resistant Gloves, Nitrile, 13 in L, 0.28 mm, Aqua Green, XXL, 1 PR
- Mfr # 32-3011E/11XXL/N
- Zoro # G702695341
product price:Â
$
4.95
/pr
Key Features
Size
2XL
Color
Aqua Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
0.28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-3011E/11XXL/N
- Zoro #
- G702695341
- UPC #
- 883940411606
- Country of Origin
- United States
Dimensions
- Size
- 2XL
- Glove Size
- XXL
- Glove Length
- 13 in
- Glove Thickness
- 0.28 mm
- Size - Numeric
- 11
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Chemical-Resistant Gloves, 0.28 mm, 13 in, Glove Size XXL, Color Aqua Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.