Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floating Thermostat, 2 Additional Outputs

  • Mfr # TB6980A1007

  • Zoro # G4872487


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC
Output Signal
0 - 10V DC
Outputs
1 Floating
Enclosure Type
Plastic
Mounting
directly to drywall, double-gang NEMA standard electrical box with mounting plate, single-gang NEMA standard 2-in x 4-in electrical box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB6980A1007
Zoro #
G4872487
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
2 11/16 in
Depth (In.)
1 in
Height (In.)
4 5/8 in
Overall Height
4 5/8 in
Overall Width
2 11/16 in
Digit Size
Standard
Overall Depth
1 in

Details

Item
VAV Thermostat
Input Voltage
24V AC
Output Signal
0 - 10V DC
Outputs
1 Floating
Enclosure Type
Plastic
Mounting
directly to drywall, double-gang NEMA standard electrical box with mounting plate, single-gang NEMA standard 2-in x 4-in electrical box
Display
Digital
Automatic Changeover Deadband (F)
9 Degrees F
Description
Floating Control Thermostat, with Max. and M in Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
Application
Heat and Cool
Color
White
Type
Floating Single Output
Output Signal Burden
0.5A max @ 24V AC
Number of Relay Outputs
2
Control Range (F)
50 to 95
Voltage
24V AC
Housing Color
White
Display Type
Digital
Humidification Control
No
Key Pad Lockout
No
Control Type
Push Button
Terminal Designations
24 VAC COM, AN1 COM, COM C-Over, COM NSB, COM SENSOR, Open Closed, T2/AN2, T2/COM, T3
Dehumidification Control
Yes
Thermostat Type
Line Voltage
System Settings
Heat-Cool-Off
Differential Type
Adjustable
Number of Heating Stages - Conventional System
1
Minimum Operating Temperature
32 Degrees F
Changeover Type
Automatic and Manual
Mounting Direction
Vertical
Temperature Scale
Fahrenheit
Number of Cooling Stages - Conventional System
1
Shape
Rectangle
Temperature Control Range
50 Degrees to 95 Degrees F
Maximum Control Temperature
95 Degrees F
Includes Positive Off
No
Maximum Operating Temperature
140 Degrees F
Minimum Control Temperature
50 Degrees F

Description

VAV Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Not Applicable, Push Button, Dehumidification Control Yes, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Not Applicable, Fan Settings Not Applicable, Humidification Control No, Includes Positive Off No, Minimum Control Temperature 50 Degrees F, Maximum Control Temperature 95 Degrees F, Key Features Not Applicable, Key Pad Lockout No, Mounting Direction Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.