Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fltg w/Fb 24 90/160 30/60 150Lbin

  • Mfr # M6284D1000-S

  • Zoro # G015350586


product price: $1,003.11
/ea
Free Shipping & Returns

Key Features

Torque
150 lb-in
Voltage
24V AC
Timing
30-60 Secs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team