Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y8150A1009
Zoro #
G1626283
UPC #
-
Country of Origin
Unknown
Dimensions
Depth (In.)
1-1/4
Height (In.)
5-3/4
Width (In.)
4-3/16
Details
Type
Fresh Air Ventilation Control
Includes
Ventilation Control, 6" Damper, 2GZC8, Mounting Hardware
For Use With
Residential and Light Commercial HVAC Systems
Item
Fresh Air Ventilation Control
Power Method
Hardwired
Voltage (AC)
24
Inrush Amps
0.27
Color
Brown
Application
Control Fresh Air Into House and Exhaust Stale Air Out
Description
Fresh Air Ventilation Control, Terminal Designations -, Includes Ventilation Control, 6 in Damper, 2GZC8, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.