Shop HONEYWELL
Create Account
Gas Burner - BIC/BICA/ZIC, 10-1000 kW, Cast/Aluminum/Steel Housing
- Mfr # KS84014064
- Zoro # G215419618
product price:Â
$
4,303.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84014064
- Zoro #
- G215419618
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BRNR,GAS,BIO 65HB 600/535 34 E, INSTALL is a gas burner intended for installation in heating and cooling system applications. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner is compatible with specified fuel types: natural gas, coke oven gas, town gas, liquefied gases; consult manufacturer regarding suitability for other fuels such as biologically produced methane or low calorific value gases.
Key features include:
- Burner sizes available: 50 to 200
- Capacity range: 10 to 1000 kW
- Suitable for operation within the stated application parameters
- Burner length options: 300 to 1200 mm
- Threaded gas connection for installation flexibility
- Versions offered with integrated ignition lance and internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.