Shop JAN FAN
See all product information
Create Account
DropCordRockerSwitch, Plastic,
- Mfr # JF-DCS-SA
- Zoro # G122577012
product price:Â
$
59.19
/ea
Key Features
Width
1/2 in
Standards
ETL/UL
Application
Agricultural, Commercial, Home and Office, Industrial
Fan Accessory Material
Plastic
Compatible with Brand
Hunter, JanFan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-DCS-SA
- Zoro #
- G122577012
- UPC #
- 49694380890
- Country of Origin
- China
- Standards
- ETL/UL
- Application
- Agricultural, Commercial, Home and Office, Industrial
- Item
- Drop Cord Rocker Switch
- Fan Accessory Material
- Plastic
- Compatible with Brand
- Hunter, JanFan
- Voltage
- 120V AC
Dimensions
- Width
- 1/2 in
- Length
- 14 in
Description
Drop Cord Rocker Switch, Fan Accessory Type Drop Cord Rocker Switch, Voltage 120V AC, Not Applicable Height, 1/2 in Width, 14 in Length, Fan Accessory Material Plastic, Fan Accessory Finish Not Applicable, Fan Accessory Color Black, Includes Not Applicable, Standards ETL/UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.