Shop HONEYWELL

Gas Burner Component – Cast/Sheet Steel, 10–1000 kW, Multiple Fuels

  • Mfr # KS75450449

  • Zoro # G815457058


product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS75450449
Zoro #
G815457058
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER TB,GAS, BR 65 L435 M14X1 is a gas burner component classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection, suitable for use in industrial heating applications within the specified temperature and process parameters. The unit is compatible with multiple fuel types including natural gas, coke oven gas, town gas, liquefied gases; compatibility with other fuels such as biologically produced methane or low calorific value gases may be determined upon technical review.

Key features include:

  • Burner sizes available: 50 to 200
  • Capacity range: 10 to 1000 kW
  • Compatible with threaded gas connections
  • Burner length options: 300 to 1200 mm
  • Versions offered with integrated ignition lance and internal insulation in the housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.