Gas Detector, 0 deg. to 40 deg. C
Mfr # 1265-4011
Zoro # G1953678
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Detects
Ozone
Sensor Range
15 to 90% RH
Resolution
20 to 1000 ppb
Temp. Range
0 Degrees to 40 Degrees C
For Use With
Single Point Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265-4011
Zoro #
G1953678
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Detects
Ozone
Sensor Range
15 to 90% RH
Resolution
20 to 1000 ppb
Temp. Range
0 Degrees to 40 Degrees C
For Use With
Single Point Monitor
Chemical Formula
O3
Standards
EMC, LVD, RED, RoHS, WEEE
For Detector Type
Portable
Sub-Brand
BW
For Location
Indoor, Outdoor
Measurement Range
15 to 90% RH
Operating Temperature - Maximum
104 Degrees F
T50 Response Time
55 sec
Gas Detected
Ozone
Operating Temperature - Minimum
32 Degrees F
Compatible Detector Manufacturer Part Number
Single Point Monitor
Sensor Type
Chemcassette Tape
Features
Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen
Description
Gas Detector Sensor, Gas Detected Ozone, Measurement Range 15 to 90 Percent RH, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen, Resolution 20 to 1000 ppb, Standards EMC, LVD, RED, RoHS, WEEE, For Location Indoor, Outdoor, T50 Response Time 55 sec, Operating Temperature - Maximum 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.