Gas Detector Sensor, Catalytic, LEL
- Mfr # SR-W7-1S
- Zoro # G901705025
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Detects
LEL
Sub-Brand
BW
Compatible Detector Model/Series
Quattro
Gas Detected
LEL
Series
Quattro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-W7-1S
- Zoro #
- G901705025
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Gas Detector Sensor
- Detects
- LEL
- Sub-Brand
- BW
- Compatible Detector Model/Series
- Quattro
- Gas Detected
- LEL
- Series
- Quattro
- For Detector Type
- Portable
- Sensor Life
- 2 yr
- Sensor Type
- Catalytic
Description
Gas Detector Sensor, Gas Detected LEL, Compatible Detector Model/Series Quattro, Compatible Detector Grainger Part Number 61UM95, 61UM96, 61UM97, 61UM98, 61UM99, 61UN01, 61UN02, 61UN03, 61UN04, 61UN05, 61UN06, 61UN07, 61UN08, 61UN09, 61UN10, 61UN11, 61UN12, 61UN13, 61UN14, 61UN15, 61UN16, 61UN17, 61UN18, Sensor Type Catalytic, For Detector Type Portable, Sensor Life 2 yr, Series Quattro, Sub-Brand BW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.