Shop HONEYWELL
See all product information
Create Account
Gas Detector Sensor, Ex NDIR
- Mfr # C03-0962-000
- Zoro # G3944304
product price:Â
$
1,485.99
/ea
Free Shipping & Returns
Key Features
Detects
Lower Explosive Limit
Sensor Range
0 to 100% v/v
Resolution
1% LEL
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
MultiRAE(R) Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03-0962-000
- Zoro #
- G3944304
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Gas Detector Sensor
- Detects
- Lower Explosive Limit
- Sensor Range
- 0 to 100% v/v
- Resolution
- 1% LEL
- Temp. Range
- -4 Degrees to 104 Degrees F
- For Use With
- MultiRAE(R) Series
- Chemical Formula
- CH4
- Compatible Detector Manufacturer Part Number
- AreaRAE, MultiRAE, ToxiRAE Pro
- Sub-Brand
- RAE
- Sensor Life
- 2 yr
- Operating Temperature - Maximum
- 122 Degrees F
- Measurement Range
- LEL (0 to 100%), Methane (0 to 5% vol)
- Compatible Detector Model/Series
- MultiRAE, MultiRAE Lite Pumped, MultiRAE Pro
- Series
- MultiRAE, MultiRAE Lite Pumped, MultiRAE Pro
- T90 Response Time
- 30 sec
- Gas Detected
- Ex NDIR
- Sensor Type
- Infrared
- Operating Temperature - Minimum
- -4 Degrees F
- For Detector Type
- Portable
Description
Gas Detector Sensor, Gas Detected Ex NDIR, Measurement Range LEL (0 to 100 Percent), Methane (0 to 5 Percent vol), Compatible Detector Model/Series MultiRAE, MultiRAE Lite Pumped, MultiRAE Pro, Compatible Detector Grainger Part Number Not Applicable, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number AreaRAE, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr, Series MultiRAE, MultiRAE Lite Pumped, MultiRAE Pro, Sub-Brand RAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.