Shop HONEYWELL
Create Account
Gas Pressure Regulator, 10–30 mbar, Diaphragm, DN15–DN150, VGBF Series
Mfr # KS75426200
Zoro # G815418073
product price:
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75426200
- Zoro #
- G815418073
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,55 75 MBAR,BL, GBF 65 is a valve part intended for compatibility with specified gas system applications. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm; no separate purge line connection is required. This component is EU certified and supports various connection types and nominal diameters.
Key features:
- Outlet pressure: Adjustable from 10 to 30 mbar (factory setting at 20 mbar)
- Safety diaphragm included; no purge line required
- Nominal diameter (DN): Available from DN15 to DN150
- Connection options: Threaded or flanged
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): From 5 to 350 mbar