Shop HONEYWELL
Create Account
Gas Pressure Regulator - 10–30 mbar, Diaphragm, VGBF/GBF Series
Mfr # KS75442046
Zoro # G615419546
product price:
$
62.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75442046
- Zoro #
- G615419546
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,70 90 MBAR,BLK, GBF 25 AND VGBF 15 is a valve part intended for use with compatible gas systems. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm; no purge line connection required per design. This component is EU certified and compatible with specific models in the GBF and VGBF series.
Key features include:
- Outlet pressure: Adjustable from 10 to 30 mbar (factory setting at 20 mbar)
- Safety diaphragm: No purge line required
- Connection options: Thread or flange
- Nominal diameter (DN): Ranges from DN15 to DN150
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Downstream pressure range (pd): From 5 to 350 mbar