Shop HONEYWELL
Create Account
Gas Pressure Regulator, 15–23 mbar, DN 15, Threaded Connection
Mfr # KS03089124
Zoro # G115412702
product price:
$
38.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03089124
- Zoro #
- G115412702
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,30 50 MBAR,DARK GRN/OR SPRG GDJ20,G is a valve part intended for use in gas systems. It features an outlet pressure range of 15-23 mbar (factory set at 20 mbar) and includes a screw plug at the inlet. The unit is classified under DN 15 and utilizes threaded connections for installation.
Key features include:
- Maximum inlet pressure: 100 mbar
- Outlet pressure range: 15–23 mbar (factory setting: 20 mbar)
- Connection type: Threaded
- Equipped with an inlet pressure compensation diaphragm and zero shut-off function
- Suitable for specified gas applications; compatible with J78R series components