Shop HONEYWELL
Create Account
Gas Pressure Regulator - 15–23 mbar, DN 15, Threaded Connection
Mfr # KS03089137
Zoro # G715414113
product price:
$
54.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03089137
- Zoro #
- G715414113
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,5 15 MBAR,WH/BRN SPRG GDJ50 is a valve part intended for compatibility with gas systems. It features an outlet pressure range of 15-23 mbar (factory set to 20 mbar) and includes a screw plug at the inlet. The unit is classified as DN 15 and uses threaded connections for installation.
Key features include:
- Maximum inlet pressure: 100 mbar
- Outlet pressure range: 15–23 mbar (factory setting: 20 mbar)
- Connection type: Threaded
- Includes an inlet pressure compensation diaphragm and a shut-off mechanism
- Compatible with DN 15 sized gas system applications