Shop HONEYWELL
Create Account
Gas Pressure Regulator - 2in, DN50, Flanged, 10–30 mbar Outlet, VGBF 50F40
Mfr # KS85311011
Zoro # G215293898
product price:
$
2,810.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS85311011
- Zoro #
- G215293898
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER 2in Pressure Regulator VGBF 50F40 3 DN50 is a gas pressure regulator rated for operation within specified outlet pressure ranges. This model features an outlet pressure range of 10–30 mbar, with a factory setting at 20 mbar, and includes an integrated safety diaphragm. It is EU certified and suitable for applications involving gases.
Key features:
- Nominal diameter (DN): 50
- Connection type: Flange
- Maximum inlet pressure (pu): Available up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
- Factory-set outlet pressure: 20 mbar within standard range of 10–30 mbar
- Includes an integrated safety diaphragm