Shop HONEYWELL
Create Account
Gas Pressure Regulator - DN 15, 15–23 mbar, Threaded, Shut-Off
Mfr # KS03089140
Zoro # G915413947
product price:
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03089140
- Zoro #
- G915413947
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,30 50 MBAR,WH/RED SPRG GDJ50 is a valve part intended for use in gas applications. This component features a DN 15 connection and is set at an outlet pressure range of 15–23 mbar (factory setting: 20 mbar). It includes a screw plug at the inlet and features threaded connections.
Key features:
- Maximum inlet pressure: 100 mbar
- Outlet pressure range: 15–23 mbar (factory setting: 20 mbar)
- Connection type: Threaded
- Includes inlet pressure compensation diaphragm and includes a shut-off function
- Compatible with DN 15 size gas systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.