Gas Pressure Regulator, GDJ Series, 15-50mm, 2-160mbar, Threaded
- Mfr # KS03155095
- Zoro # G715380449
product price:Â
$
871.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155095
- Zoro #
- G715380449
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG, GDJ 50TN04 0L is a spring-loaded pressure regulator intended for use with compatible gas systems. It features an inlet pressure compensation diaphragm and zero shut-off function; rated to regulate outlet pressure within specified parameters to maintain a constant set outlet pressure (pd) even when gas flow rates fluctuate. The unit is equipped with a safety diaphragm, including an integrated safety diaphragm.
Key features include:
- Spring-loaded mechanism for stable regulation
- Inlet pressure compensation diaphragm maintains consistent outlet pressure
- Zero shut-off design; rated to regulate outlet pressure within specified parameters
- Safety diaphragm included; includes an integrated safety diaphragm
- Suitable for gas applications (GDJ series)
- Nominal diameter (DN): 15 to 50 mm
- Threaded connection type
- Maximum inlet pressure (pu): up to 400 mbar
- Adjustable outlet pressure range (pd): 2 to 160 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.