Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88001900
  • Zoro # G515399764
product price: 
$
756.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001900
Zoro #
G515399764
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/15R/NWBE is a gas valve rated for use in gas pressure regulation and control applications within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It incorporates a mechanism designed for rapid actuation per product specifications, has an integrated pilot lamp, and is rated to IP65 ingress protection standard.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs
  • Size designation: Size 1; no inlet flange included
  • Certifications: FM, SA approved; EU certified

Restrictions

Ratings & reviews