Shop BRADFORD WHITE
See all product information
Create Account
Valve 4" Wc 1/2" Nat Gas Valve, Natural Gas, 4.0" WC, 1/2" Inlet Size
- Mfr # 265-46181-03
- Zoro # G7698682
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Natural Gas
Inlet Size
1/2"
Outlet Size
1/2"
Pressure Setting Range
4.0" WC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-46181-03
- Zoro #
- G7698682
- UPC #
- 00013263574409
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 1/2"
Details
- Gas Type
- Natural Gas
- Item
- Valve 4" Wc 1/2" Nat Gas Valve
- Pressure Setting Range
- 4.0" WC
Description
Valve 4 In. Wc 1/2 In. Nat Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.