Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88003035
  • Zoro # G315398745
product price: 
$
1,169.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003035
Zoro #
G315398745
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG2-/40R/NWAE is a gas valve rated for regulation and control of gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified. It incorporates rapid actuation mechanism per manufacturer specifications, has an integrated pilot lamp, and is rated to IP65 ingress protection standard.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced design with accessories including right-side pressure switch (30–110 mbar) and two left-side screw plugs
  • Test point for outlet pressure at right-hand pressure switch

Restrictions

Ratings & reviews