Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65
- Mfr # KS88010780
- Zoro # G415401147
product price:
$
1,155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010780
- Zoro #
- G415401147
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAG2-/40R/NQAE is a gas valve rated for the regulation and control of gas pressure in various systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. It includes rapid actuation mechanism, an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection
- Certifications: FM, SA approved; EU certified
- Additional components: Right-side mounted M20 cable gland; right-side test point for outlet pressure switch; left side includes two screw plugs
- Valve seat type: Reduced
- No inlet flange included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.