Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88026541
- Zoro # G715400147
product price:
$
1,753.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88026541
- Zoro #
- G715400147
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAH1-/20R/NQAE is a gas valve rated for control of gas pressure within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as specified. The device provides rapid actuation as per manufacturer specifications, an integrated pilot lamp, and is housed in an IP65-rated enclosure (per IEC standard) for protection against dust and water ingress.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland; mains voltage 24 V DC
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
- Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure, left side with two screw plugs
- Valve seat reduced design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.