Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88029814
  • Zoro # G815403123
product price: 
$
1,125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88029814
Zoro #
G815403123
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1T-/25N/NKGLAA is a gas valve rated for control of gas pressure in accordance with applicable standards. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. The device includes quick opening and closing mechanism as specified by manufacturer, an integrated pilot lamp, and is constructed with an ingress protection rating of IP65 per IEC 60529 standard.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs
  • Size designation: Size 1; no inlet flange included
  • Certifications: FM, SA approved, EU certified

Restrictions

Ratings & reviews