Gas Control/ Pilot Valve, Pilot, 24V, 10" WC, Combination
- Mfr # 5H0806840000
- Zoro # G6451300
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V
Ignition Type
Pilot
Valve Type
Combination
Pressure Setting Range
10" WC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5H0806840000
- Zoro #
- G6451300
- UPC #
- 00013263600405
- Country of Origin
- United States
Details
- Coil Volts
- 24V
- Ignition Type
- Pilot
- Valve Type
- Combination
- Item
- Gas Control/ Pilot Valve
- Pressure Setting Range
- 10" WC
Description
Gas Valve,24V,10 In.Wc,Mh5H0806840000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.