Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88100524
  • Zoro # G715296290
product price: 
$
2,196.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88100524
Zoro #
G715296290
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV,DBL SOLND W RTO REG,VCG2E40R/40R05NG is a solenoid valve intended for use in applications involving the regulation and control of gas pressure. It features integrated regulation and quick operation, making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. This unit combines a Class A pressure regulator (EN 88) with a Class A solenoid valve (EN 161), includes electrical actuation capability and a pilot lamp that indicates operational status.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • Quick opening and closing action
  • IP65 rated enclosure for ingress protection
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point, left side includes two screw plugs

Restrictions

Ratings & reviews