Shop HONEYWELL

Gas Pressure Regulator & Solenoid Valve - 15mm, 24V DC, IP65, VAV1/15

  • Mfr # KS88013151
  • Zoro # G715295804

product price: 
$
1,070.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013151
Zoro #
G715295804
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV,SOLND,VRBL RTO REG,15MM RP,VAV1 /15 is a solenoid valve intended for use in applications involving regulation and control of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features rapid actuation mechanism as per product specifications, an integrated pilot lamp for status indication, and is rated to IP65 ingress protection standard according to manufacturer documentation.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection
  • Certifications: FM and SA approved; EU certified
  • No inlet flange; size designation "Size 1"
  • Accessories include right-side pressure switch (30–110 mbar) with test point and two left-side screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.