Gas Pressure Regulator & Solenoid Valve - 2" NPT, 24V DC, IP65 Rated
- Mfr # KS88024181
- Zoro # G515296353
product price:
$
1,934.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024181
- Zoro #
- G515296353
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV,SOLND,VRBL RTO REG,2 NPT,VAV3T /50N is a solenoid valve intended for use in controlling gas pressure within specified systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane. It features rapid actuation, an integrated pilot lamp for status indication, and provides electrical connection via an M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Valve seat: reduced
- Size: 1; Outlet DN 15 (1/2") Rp internal thread
- No inlet flange; right-side test point for outlet pressure switch
- Accessories include right-side pressure switch (30–110 mbar) and left-side screw plugs
- Protection rating: IP65
- Certifications: FM, SA approved; EU certified
- Electrical specifications: mains voltage 24 V DC with M20 cable gland connection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.