Gas Pressure Regulator & Solenoid Valve, 24V DC, DN15, IP65, VAG1-/25R/NWSLAE

  • Mfr # KS88026444
  • Zoro # G615402012
product price: 
$
1,092.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88026444
Zoro #
G615402012
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/25R/NWSLAE is a gas valve rated for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as per manufacturer specifications. The device features rapid actuation mechanism, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an outlet pressure range from 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC with M20 cable gland electrical connection on the right side of the connection box
  • Valve seat: reduced type; size 1 configuration
  • Right-side accessory port supports a pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs

Restrictions

Ratings & reviews