Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve - 3/4" NPT, 24V DC, IP65
- Mfr # KS88020422
- Zoro # G615296376
product price:
$
1,208.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020422
- Zoro #
- G615296376
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, RTO REG, 3/4 NPT, VAG1T /20N/NQ is a solenoid valve intended for use in applications involving gas pressure regulation and control. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation and includes an integrated pilot lamp for status indication.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland; mains voltage: 24 V DC
- Protection rating: IP65
- FM and SA approved; EU certified
- Valve size: Size 1; reduced valve seat
- Outlet connection: DN15 (1/2") Rp internal thread; no inlet flange
- Accessories include right-side pressure switch (30–110 mbar) with test point and two left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.