Gas Pressure Regulator & Solenoid Valve, 50mm, 24V DC, IP65 Rated
- Mfr # KS88021706
- Zoro # G015296389
product price:
$
3,113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021706
- Zoro #
- G015296389
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV,SOLND,FLOW RATE REG,50MM RP,VAH3 /5 is a solenoid valve intended for use in applications involving regulation and control of gas pressure. It integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. The unit features rapid actuation and closing, an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland; mains voltage 24 V DC
- Certifications: FM and SA approved; EU certified
- Accessories include right-side pressure switch (30–110 mbar) with test point; left side has two screw plugs
- No inlet flange included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.