Shop HONEYWELL

Gas Pressure Regulator & Solenoid Valve, DN15, 24V DC, VAG120R/NWAE

  • Mfr # KS88002579
  • Zoro # G115398587

product price: 
$
951.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002579
Zoro #
G115398587
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG120R/NWAE is a gas valve intended for use in applications requiring regulation of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and includes quick open/close mechanism as specified by manufacturer. The device includes an integrated pilot lamp for status indication, has an IP65 rating for ingress protection, and holds FM and SA approvals as well as EU certification.

Key features:

  • Outlet: DN 15 (1/2") Rp internal thread
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point on outlet side; left side fitted with two screw plugs
  • No inlet flange included
  • Size designation: Size 1

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.