Shop NOSHOK
See all product information
Create Account
Soft Seat, 14 NPT Female x 14 NPT Female, Steel, 0187 Orifice 5 Manifold Valve
- Mfr # 5132-FFC
- Zoro # G508048723
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Female-Female
Features
Soft Seat/Tip
Type
Natural Gas Flow
Max. Pressure
6000 psi @ 200°F
Body Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5132-FFC
- Zoro #
- G508048723
- UPC #
- -
- Country of Origin
- United States
- Valve Type
- Female-Female
- Item
- Manifold Valve
- Features
- Soft Seat/Tip
- Type
- Natural Gas Flow
- Max. Pressure
- 6000 psi @ 200°F
- Body Material
- Carbon Steel
Description
ulliDesigned for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applicationsliliFlare Pattern valve configuration provides maximum clearance for fingers during operationliliSoft tip valves feature a patented Acetal nonrotating soft tip stem, and a backup metaltometal seal US Patent 6,820,857liul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.