Gas Pressure Regulator & Solenoid Valve, DN25, 24V DC, IP65 Rated
- Mfr # KS88020099
- Zoro # G115296456
product price:
$
1,453.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020099
- Zoro #
- G115296456
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, DN25/1 VAV1 /25R/NQSRAK F is a solenoid valve intended for use in the regulation and control of gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation and operates at a maximum inlet pressure of 500 mbar (7 psig). The assembly includes an integrated pilot lamp for status indication.
Key features include:
- Outlet: DN 15 (1/2") Rp internal thread
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- Protection rating: IP65
- FM and SA approved; EU certified
- Outlet pressure range: 35–100 mbar
- Valve seat reduced design; no inlet flange
- Accessories include right-side pressure switch (30–110 mbar) with test point, left-side two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.