Shop HONEYWELL
Create Account
Gas Pressure Regulator, Spring-Loaded, 2–160 mbar, GDJ Series, Threaded
Mfr # KS03155042
Zoro # G915380478
product price:
$
391.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155042
- Zoro #
- G915380478
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG, GDJ 20R04 0Z is a spring-loaded pressure regulator suitable for use with gas. It features an inlet pressure compensation diaphragm and zero shut-off function; see specifications for outlet pressure range under varying flow conditions. This model includes an integrated diaphragm; refer to installation guidelines regarding purge requirements.
Key features:
- Spring-loaded design with inlet pressure compensation
- Zero shut-off function; see specifications for outlet pressure performance under different flow rates
- Includes an integrated diaphragm; refer to installation guidelines regarding purge requirements
- Suitable for gas applications (GDJ series)
- Connection type: threaded
- Nominal diameter range: DN 15 to DN 50
- Maximum inlet pressure (pu): up to 400 mbar
- Outlet pressure range (pd): 2 to 160 mbar