Gas Pressure Regulator, Spring-Loaded, DN 25, 400 mbar Max Inlet
- Mfr # KS03155053
- Zoro # G715380524
product price:Â
$
440.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155053
- Zoro #
- G715380524
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG, GDJ 25R04 0LZ is a spring-loaded pressure regulator intended for use with compatible gas systems. It features an inlet pressure compensation diaphragm and zero shut-off function; rated to regulate outlet pressure within specified parameters under varying flow conditions. This model includes an integrated safety diaphragm.
Key features include:
- Spring-loaded design with inlet pressure compensation
- Zero shut-off for maintaining set outlet pressure
- Includes an integrated safety diaphragm
- Suitable for gas applications (GDJ series)
- Nominal diameter range: DN 15 to 50
- Threaded connection type
- Maximum inlet pressure (pu): 400 mbar
- Adjustable outlet pressure (pd): 2 to 160 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.