Gas Pressure Regulator Valve - 1/2" DN15, 24V DC, IP65, FM/SA Approved

  • Mfr # KS88018183
  • Zoro # G315401230
product price: 
$
1,091.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018183
Zoro #
G315401230
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG1-/15R/NWBE is a gas valve intended for use in the regulation and control of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane. It includes quick opening and closing mechanism, an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • FM and SA approved; EU certified
  • Size 1 configuration with no inlet flange
  • Right-side accessories include a pressure switch (30–110 mbar) with test point; left side includes two screw plugs

Restrictions

Ratings & reviews