Shop HONEYWELL
Create Account
Gas Pressure Regulator VGBF, 10–30 mbar, Thread/Flange Connection
Mfr # KS86050222
Zoro # G115380827
product price:
$
4,462.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS86050222
- Zoro #
- G115380827
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GOV, GAS, VGBF 80F05 3V is a pressure regulator intended for use in gas applications. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a safety diaphragm; refer to installation guidelines. This unit is EU certified and supports both threaded and flanged connections.
Key features:
- Nominal diameter (DN): Available from 15 to 150
- Connection type: Thread or flange
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar