Shop HONEYWELL
Create Account
Gas Pressure Regulator, VGBF 25R40, DN25, 10-30 mbar, BSP Threaded
- Mfr # KS86046010
- Zoro # G315390473
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86046010
- Zoro #
- G315390473
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VGBF 25R40 is a pressure regulator intended for use in gas applications, rated for an outlet pressure range of 10-30 mbar with a factory setting of 20 mbar. This model includes a safety diaphragm; no purge line is required per design specifications. The unit has a nominal diameter (DN) of 25 mm and utilizes a 1.1-inch BSP threaded connection.
Key features include:
- Outlet pressure: Range is 10 to 30 mbar (factory setting: 20 mbar)
- Connection type: Threaded, BSP, size 1.1 inch
- Nominal diameter (DN): Range available from DN15 to DN150; this model is DN25
- Maximum inlet pressure options are available up to either 0.5 bar, 1 bar, or 4 bar
- Integrated safety diaphragm as specified by manufacturer
- EU certification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.