Shop HONEYWELL
Create Account
Gas Pressure Regulator - VGBF 50F40, DN50 Flange, 10–30 mbar Outlet
Mfr # KS86048010
Zoro # G215305010
product price:
$
2,540.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86048010
- Zoro #
- G215305010
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER 2in Pressure Regulator VGBF 50F40 3 DN50 is a gas pressure regulator rated for operation within specified outlet pressure ranges. This model features an outlet pressure range of 10–30 mbar, with a factory setting at 20 mbar, and includes an integrated safety diaphragm that eliminates the need for a purge line. It is EU certified and suitable for applications involving gases.
Key features:
- Nominal diameter (DN): 50
- Connection type: Flange
- Maximum inlet pressure (pu): Available up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
- Factory-set outlet pressure: 20 mbar within standard range of 10–30 mbar
- Includes an integrated safety diaphragm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.