Shop HONEYWELL
Create Account
Gas Pressure Regulator - VGBF Series, 10–30 mbar, Safety Diaphragm
Mfr # KS86049223
Zoro # G415380817
product price:
$
3,702.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS86049223
- Zoro #
- G415380817
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GOV, GAS, VGBF 65F05 3VZ is a pressure regulator intended for use in gas applications. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a safety diaphragm; refer to installation guidelines regarding purge line requirements. This unit is EU certified and supports various connection types.
Key features:
- Nominal diameter (DN): Available from 15 to 150
- Connection options: Threaded or flanged
- Maximum inlet pressure (pu): Options of 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.