Gas Pressure Regulator - VGBF Series, DN 15-150, 5-350 mbar, Threaded/Flanged
- Mfr # KS86044211
- Zoro # G615380839
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86044211
- Zoro #
- G615380839
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GOV, GAS, VGBF 15R10 1Z is a pressure regulator intended for use in gas applications. It features an outlet pressure range of 10-30 mbar (factory set to 20 mbar) and includes a diaphragm; refer to manufacturer’s instructions regarding installation requirements. This product is EU certified and supports both threaded and flanged connections.
Key features include:
- Nominal diameter (DN): Available from DN 15 to DN 150
- Connection types: Threaded or flanged options
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.