Gas Pressure Regulator with Solenoid Valve, 1-1/2" NPT, 24V DC, IP65

  • Mfr # KS88007450
  • Zoro # G815390508
product price: 
$
1,618.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007450
Zoro #
G815390508
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG, PRESSURE 1 1/2NPT, GAS, CPS R VAG 2T /4 is a gas pressure regulator intended for use in applications requiring regulation and monitoring of gas pressure in industrial systems. This unit features a Class A pressure regulator according to EN 88 standards and integrates a Class A solenoid valve per EN 161 for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig). Rated for an adjustable outlet pressure range of 35-100 mbar.

Key features include:

  • Connection: Outlet DN 15 (1/2") Rp internal thread; no inlet flange
  • Electrical: Mains voltage of 24 V DC with M20 cable gland connection
  • Protection rating: IP65 enclosure
  • Approvals: FM and SA approved; EU certified
  • Operation: Features rapid actuation mechanism; pilot lamp included
  • Accessories: Right-side mountable pressure switch (30–110 mbar), test point on right-hand side for outlet pressure measurement, two screw plugs on the left side

Restrictions

Ratings & reviews