Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 1-1/2" NPT, 24V DC

  • Mfr # KS88018096
  • Zoro # G115390536

product price: 
$
1,674.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018096
Zoro #
G115390536
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG,PRSS RED,1 1/2NPT,GAS W/SOL VAD2T40N is a pressure regulator intended for use in applications involving control and monitoring of gas pressure. It integrates a solenoid valve and is compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. This unit features a maximum inlet pressure of 500 mbar (7 psig) and an outlet pressure range of 35-100 mbar. The device comes equipped with a pilot lamp for status indication and offers electrical connection via an M20 cable gland.

Key features include:

  • Class A pressure regulator to EN 88 standard
  • Class A solenoid valve to EN 161 standard
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
  • Features rapid actuation mechanism
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Mains voltage: 24 V DC
  • Electrical connection: M20 cable gland attached on the right side of the connection box
  • Valve seat reduced design with optional accessories such as right-side pressure switch (30–110 mbar) and left-side screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.